
Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 2 in Bore Dia., 32 # of Teeth
Mfr # 40BTL32
Zoro # G809924450
product price: $60.25
/eaKey Features
Industry Chain Size
40
Outside Dia.
5.376 in
Bushing Code
2012
Pitch Dia.
5.101 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40BTL32
Zoro #
G809924450
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
5.376 in
Pitch Dia.
5.101 in
Bore Dia. (In.)
1/2 to 2 in
Details
Bushing Code
2012
Material
Steel
Number of Rows
1
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Number of Teeth
32
Hardened Teeth
No
Keyway
Yes
Pitch
1/2 in
Bore Type
Bushed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.