Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 2 in Bore Dia., 42 # of Teeth

  • Mfr # 40BTL42

  • Zoro # G809924559


product price:  $77.95
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Outside Dia.
6.972 in
Material
Steel
Bore Type
Bushed
Bore Dia. (In.)
1/2 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BTL42
Zoro #
G809924559
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
6.972 in
Bore Dia. (In.)
1/2 to 2 in
Pitch Dia.
6.691 in

Details

Material
Steel
Bore Type
Bushed
Bushing Code
2012
Number of Teeth
42
Keyway
Yes
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Number of Rows
1
Pitch
1/2 in
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.