Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 2 in Bore Dia., 48 # of Teeth

  • Mfr # 40BTL48

  • Zoro # G009924380


product price:  $85.75
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Outside Dia.
7.928 in
Keyway
Yes
Number of Teeth
48
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL48
Zoro #
G009924380
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
7.928 in
Pitch Dia.
7.645 in
Bore Dia. (In.)
1/2 to 2 in

Details

Keyway
Yes
Item
Roller Chain Sprocket
Number of Teeth
48
Number of Rows
1
Pitch
1/2 in
Hardened Teeth
No
Material
Steel
Chain Type
ANSI Roller Chain
Bushing Code
2012
Bore Type
Bushed
Sprocket Hub Type
B-Hub One Side

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.