Roller Chain Sprocket, Bushed, 40 Chain Size, 7/16 to 1-1/4 in Bore Dia., 17 # of Teeth

  • Mfr # 40JA17H

  • Zoro # G709924437


product price:  $26.45
/ea

Key Features

Industry Chain Size
40
Outside Dia.
2.974 in
Material
Steel
Hardened Teeth
Yes
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40JA17H
Zoro #
G709924437
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.974 in
Pitch Dia.
2.721 in
Bore Dia. (In.)
7/16 to 1-1/4 in

Details

Material
Steel
Hardened Teeth
Yes
Pitch
1/2 in
Keyway
Yes
Number of Teeth
17
Bushing Code
JA
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Bore Type
Bushed
Number of Rows
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.