
Roller Chain Sprocket, Bushed, 50 Chain Size, 1/2 to 2 in Bore Dia., 54 # of Teeth
Mfr # 50BTL54
Zoro # G109924457
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50
Material
Steel
Number of Teeth
54
Outside Dia.
11.106 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BTL54
Zoro #
G109924457
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
11.106 in
Bore Dia. (In.)
1/2 to 2 in
Pitch Dia.
10.749 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
54
Bore Type
Bushed
Bushing Code
2012
Chain Type
ANSI Roller Chain
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Pitch
5/8 in
Number of Rows
1
Hardened Teeth
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.