Roller Chain Sprocket, Bushed, 60 Chain Size, 1/2 to 2-1/2 in Bore Dia., 36 # of Teeth
- Mfr # 60BTL36
- Zoro # G909924497
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
36
Outside Dia.
9.023 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Industry Chain Size
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60BTL36
- Zoro #
- G909924497
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 36
- Keyway
- Yes
- Hardened Teeth
- No
- Sprocket Hub Type
- B-Hub One Side
- Pitch
- 3/4 in
- Bushing Code
- 2517
- Number of Rows
- 1
- Bore Type
- Bushed
- Chain Type
- ANSI Roller Chain
Dimensions
- Outside Dia.
- 9.023 in
- Bore Dia. (In.)
- 1/2 to 2-1/2 in
- Industry Chain Size
- 60
- Pitch Dia.
- 8.606 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.