Roller Chain Sprocket, Bushed, 80 Chain Size, 1/2 to 1-1/4 in Bore Dia., 10 # of Teeth

  • Mfr # 80BTL10H

  • Zoro # G009924397


product price:  $51.25
/ea

Key Features

Industry Chain Size
80
Outside Dia.
3.678 in
Bore Type
Bushed
Material
Steel
Bushing Code
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTL10H
Zoro #
G009924397
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
3.678 in
Pitch Dia.
3.236 in
Bore Dia. (In.)
1/2 to 1-1/4 in

Details

Bore Type
Bushed
Material
Steel
Bushing Code
1215
Number of Rows
1
Number of Teeth
10
Hardened Teeth
Yes
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Pitch
1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.