
Roller Chain Sprocket, Bushed, 80 Chain Size, 1/2 to 2-1/2 in Bore Dia., 23 # of Teeth
Mfr # 80BTL23H
Zoro # G709924529
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Outside Dia.
7.876 in
Pitch
1 in
Number of Rows
1
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80BTL23H
Zoro #
G709924529
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
7.876 in
Pitch Dia.
7.344 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Details
Pitch
1 in
Item
Roller Chain Sprocket
Number of Rows
1
Hardened Teeth
Yes
Number of Teeth
23
Bushing Code
2517
Chain Type
ANSI Roller Chain
Keyway
Yes
Material
Steel
Sprocket Hub Type
B-Hub One Side
Bore Type
Bushed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.