Roller Chain Sprocket, Bushed, 80 Chain Size, 1/2 to 2-15/16 in Bore Dia., 42 # of Teeth

  • Mfr # 80SF42

  • Zoro # G809924504


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Outside Dia.
13.944 in
Keyway
Yes
Pitch
1 in
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80SF42
Zoro #
G809924504
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
13.944 in
Pitch Dia.
13.382 in
Bore Dia. (In.)
1/2 to 2-15/16 in

Details

Keyway
Yes
Pitch
1 in
Number of Teeth
42
Bushing Code
SF
Item
Roller Chain Sprocket
Hardened Teeth
No
Bore Type
Bushed
Number of Rows
1
Material
Steel
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.