
Roller Chain Sprocket, Bushed, 80 Chain Size, 1/2 to 2-15/16 in Bore Dia., 48 # of Teeth
Mfr # 80SF48
Zoro # G409924577
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Material
Steel
Number of Teeth
48
Outside Dia.
15.857 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80SF48
Zoro #
G409924577
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
15.857 in
Bore Dia. (In.)
1/2 to 2-15/16 in
Pitch Dia.
15.29 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
48
Bore Type
Bushed
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Pitch
1 in
Keyway
Yes
Bushing Code
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.