Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1 in Bore Dia., 12 # of Teeth

  • Mfr # 100BS12H X 1

  • Zoro # G209924388


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Outside Dia.
5.415 in
Number of Teeth
12
Hardened Teeth
Yes
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS12H X 1
Zoro #
G209924388
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
5.415 in
Pitch Dia.
4.83 in
Bore Dia. (In.)
1 in

Details

Number of Teeth
12
Hardened Teeth
Yes
Bore Type
Finished Bore
Pitch
1-1/4 in
Bushing Code
No Bushing
Material
Steel
Item
Roller Chain Sprocket
Number of Rows
1
Keyway
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.