
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1.438 in Bore Dia., 10 # of Teeth
Mfr # 100BS10H X 1 7/16
Zoro # G009924410
product price:Â $68.95
/eaKey Features
Industry Chain Size
100
Outside Dia.
4.598 in
Keyway
Yes
Number of Teeth
10
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100BS10H X 1 7/16
Zoro #
G009924410
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
4.598 in
Bore Dia. (In.)
1.438 in
Pitch Dia.
4.045 in
Details
Keyway
Yes
Number of Teeth
10
Bushing Code
No Bushing
Material
Steel
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprocket
Pitch
1-1/4 in
Number of Rows
1
Hardened Teeth
Yes
Bore Type
Finished Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.