
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1.438 in Bore Dia., 14 # of Teeth
Mfr # 100BS14H X 1 7/16
Zoro # G209924449
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Outside Dia.
6.226 in
Number of Teeth
14
Pitch Dia.
5.618 in
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BS14H X 1 7/16
Zoro #
G209924449
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
6.226 in
Pitch Dia.
5.618 in
Bore Dia. (In.)
1.438 in
Details
Number of Teeth
14
Hardened Teeth
Yes
Material
Steel
Item
Roller Chain Sprocket
Pitch
1-1/4 in
Keyway
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing
Bore Type
Finished Bore
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.