
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 1.938 in Bore Dia., 21 # of Teeth
Mfr # 100BS21H X 1 15/16
Zoro # G009924526
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Material
Steel
Number of Teeth
21
Outside Dia.
9.044 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100BS21H X 1 15/16
Zoro #
G009924526
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
9.044 in
Bore Dia. (In.)
1.938 in
Pitch Dia.
8.388 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
21
Bore Type
Finished Bore
Number of Rows
1
Keyway
Yes
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Bushing Code
No Bushing
Pitch
1-1/4 in
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.