Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore, 100 Chain Size, 2-1/2 in Bore Dia., 17 # of Teeth

  • Mfr # 100BS17H X 2 1/2

  • Zoro # G909924381


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Outside Dia.
7.436 in
Pitch
1-1/4 in
Bore Type
Finished Bore
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS17H X 2 1/2
Zoro #
G909924381
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
7.436 in
Pitch Dia.
6.803 in
Bore Dia. (In.)
2-1/2 in

Details

Pitch
1-1/4 in
Bore Type
Finished Bore
Item
Roller Chain Sprocket
Number of Rows
1
Bushing Code
No Bushing
Number of Teeth
17
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Keyway
Yes
Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.