
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 2 in Bore Dia., 13 # of Teeth
Mfr # 100BS13H X 2
Zoro # G109924402
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Material
Steel
Number of Teeth
13
Outside Dia.
5.821 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100BS13H X 2
Zoro #
G109924402
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
5.821 in
Bore Dia. (In.)
2 in
Pitch Dia.
5.224 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
13
Bore Type
Finished Bore
Hardened Teeth
Yes
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Pitch
1-1/4 in
Bushing Code
No Bushing
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.