
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 2 in Bore Dia., 38 # of Teeth
Mfr # 100BS38 X 2
Zoro # G409924515
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Material
Steel
Number of Teeth
38
Outside Dia.
15.835 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BS38 X 2
Zoro #
G409924515
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
15.835 in
Bore Dia. (In.)
2 in
Pitch Dia.
15.138 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
38
Bore Type
Finished Bore
Pitch
1-1/4 in
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Keyway
Yes
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.