
Roller Chain Sprocket, Finished Bore, 100 Chain Size, 2.188 in Bore Dia., 18 # of Teeth
Mfr # 100BS18H X 2 3/16
Zoro # G809924375
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Outside Dia.
7.839 in
Bore Dia. (In.)
2.188 in
Bore Type
Finished Bore
Number of Teeth
18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100BS18H X 2 3/16
Zoro #
G809924375
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
7.839 in
Bore Dia. (In.)
2.188 in
Pitch Dia.
7.199 in
Details
Bore Type
Finished Bore
Number of Teeth
18
Pitch
1-1/4 in
Keyway
Yes
Material
Steel
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Number of Rows
1
Bushing Code
No Bushing
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.