Roller Chain Sprocket, Finished Bore, 120 Chain Size, 1 in Bore Dia., 18 # of Teeth

  • Mfr # 120BS18H X 1

  • Zoro # G509924477


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Material
Steel
Number of Teeth
18
Bore Type
Finished Bore
Outside Dia.
9.407 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BS18H X 1
Zoro #
G509924477
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
120
Outside Dia.
9.407 in
Bore Dia. (In.)
1 in
Pitch Dia.
8.639 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Pitch
1-1/2 in
Bushing Code
No Bushing
Keyway
Yes
Number of Rows
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.