Roller Chain Sprocket, Finished Bore, 25 Chain Size, 5/8 in Bore Dia., 23 # of Teeth

  • Mfr # 25BS23H X 5/8

  • Zoro # G709924482


product price:  $20.45
/ea

Key Features

Industry Chain Size
25
Outside Dia.
1.969 in
Bushing Code
No Bushing
Keyway
Yes
Pitch
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BS23H X 5/8
Zoro #
G709924482
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
25
Outside Dia.
1.969 in
Pitch Dia.
1.836 in
Bore Dia. (In.)
5/8 in

Details

Bushing Code
No Bushing
Keyway
Yes
Pitch
1/4 in
Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprocket
Material
Steel
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Number of Teeth
23
Number of Rows
1
Bore Type
Finished Bore

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.