Roller Chain Sprocket, Finished Bore, 35 Chain Size, 3/4 in Bore Dia., 48 # of Teeth

  • Mfr # 35BS48 X 3/4

  • Zoro # G009924564


product price: $69.89
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth
48
Bore Type
Finished Bore
Outside Dia.
5.946 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS48 X 3/4
Zoro #
G009924564
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
5.946 in
Bore Dia. (In.)
3/4 in
Pitch Dia.
5.734 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
48
Bore Type
Finished Bore
Number of Rows
1
Bushing Code
No Bushing
Keyway
Yes
Chain Type
ANSI Roller Chain
Pitch
3/8 in
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.