
Roller Chain Sprocket, Finished Bore, 35 Chain Size, 5/8 in Bore Dia., 23 # of Teeth
Mfr # 35BS23H X 5/8
Zoro # G709924369
product price:Â $19.55
/eaKey Features
Industry Chain Size
35
Outside Dia.
2.954 in
Bore Dia. (In.)
5/8 in
Number of Teeth
23
Sprocket Hub Type
B-Hub One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35BS23H X 5/8
Zoro #
G709924369
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
35
Outside Dia.
2.954 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
2.754 in
Details
Number of Teeth
23
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Pitch
3/8 in
Material
Steel
Number of Rows
1
Bore Type
Finished Bore
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.