
Roller Chain Sprocket, Finished Bore, 35 Chain Size, 7/8 in Bore Dia., 17 # of Teeth
Mfr # 35BS17H X 7/8
Zoro # G809924399
product price: $13.79
/eaKey Features
Industry Chain Size
35
Outside Dia.
2.231 in
Number of Rows
1
Number of Teeth
17
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35BS17H X 7/8
Zoro #
G809924399
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
35
Outside Dia.
2.231 in
Pitch Dia.
2.041 in
Bore Dia. (In.)
7/8 in
Details
Number of Rows
1
Number of Teeth
17
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Material
Steel
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Pitch
3/8 in
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.