Roller Chain Sprocket, Finished Bore, 35 Chain Size, 7/8 in Bore Dia., 30 # of Teeth

  • Mfr # 35BS30H X 7/8

  • Zoro # G709924345


product price:  $31.15
/ea

Key Features

Industry Chain Size
35
Outside Dia.
3.793 in
Bore Dia. (In.)
7/8 in
Material
Steel
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS30H X 7/8
Zoro #
G709924345
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
3.793 in
Bore Dia. (In.)
7/8 in
Pitch Dia.
3.588 in

Details

Material
Steel
Pitch
3/8 in
Number of Rows
1
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Bore Type
Finished Bore
Number of Teeth
30
Item
Roller Chain Sprocket
Hardened Teeth
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.