
Roller Chain Sprocket, Finished Bore, 35 Chain Size, 7/8 in Bore Dia., 32 # of Teeth
Mfr # 35BS32H X 7/8
Zoro # G709924499
product price:Â $32.39
/eaKey Features
Industry Chain Size
35
Outside Dia.
4.032 in
Bore Type
Finished Bore
Keyway
Yes
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35BS32H X 7/8
Zoro #
G709924499
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
35
Outside Dia.
4.032 in
Bore Dia. (In.)
7/8 in
Pitch Dia.
3.826 in
Details
Bore Type
Finished Bore
Keyway
Yes
Hardened Teeth
Yes
Material
Steel
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Number of Rows
1
Number of Teeth
32
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Pitch
3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.