
Roller Chain Sprocket, Finished Bore, 35 Chain Size, 7/8 in Bore Dia., 35 # of Teeth
Mfr # 35BS35H X 7/8
Zoro # G909924442
product price:Â $39.59
/eaKey Features
Industry Chain Size
35
Outside Dia.
4.392 in
Number of Rows
1
Pitch Dia.
4.184 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35BS35H X 7/8
Zoro #
G909924442
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
35
Outside Dia.
4.392 in
Pitch Dia.
4.184 in
Bore Dia. (In.)
7/8 in
Details
Item
Roller Chain Sprocket
Number of Rows
1
Bore Type
Finished Bore
Number of Teeth
35
Bushing Code
No Bushing
Hardened Teeth
Yes
Material
Steel
Pitch
3/8 in
Chain Type
ANSI Roller Chain
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.