
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1-1/2 in Bore Dia., 24 # of Teeth
Mfr # D40BS24H X 1 1/2
Zoro # G309924370
product price:Â $60.15
/eaKey Features
Industry Chain Size
40-2
Outside Dia.
4.098 in
Hardened Teeth
Yes
Number of Rows
2
Chain Type
ANSI Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS24H X 1 1/2
Zoro #
G309924370
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Outside Dia.
4.098 in
Pitch Dia.
3.831 in
Bore Dia. (In.)
1-1/2 in
Details
Hardened Teeth
Yes
Number of Rows
2
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Material
Steel
Keyway
Yes
Bore Type
Finished Bore
Number of Teeth
24
Bushing Code
No Bushing
Pitch
1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.