Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1 in Bore Dia., 17 # of Teeth

  • Mfr # D40BS17H X 1

  • Zoro # G309924356


product price: $39.15
/ea

Key Features

Industry Chain Size
40-2
Outside Dia.
2.974 in
Chain Type
ANSI Roller Chain
Material
Steel
Pitch Dia.
2.721 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS17H X 1
Zoro #
G309924356
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Outside Dia.
2.974 in
Pitch Dia.
2.721 in
Bore Dia. (In.)
1 in

Details

Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Material
Steel
Keyway
Yes
Bushing Code
No Bushing
Number of Rows
2
Bore Type
Finished Bore
Number of Teeth
17
Sprocket Hub Type
B-Hub One Side
Pitch
1/2 in
Hardened Teeth
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.