
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1 in Bore Dia., 24 # of Teeth
Mfr # D40BS24H X 1
Zoro # G409924416
product price:Â $56.65
/eaKey Features
Industry Chain Size
40-2
Material
Steel
Number of Teeth
24
Outside Dia.
4.098 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS24H X 1
Zoro #
G409924416
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Outside Dia.
4.098 in
Bore Dia. (In.)
1 in
Pitch Dia.
3.831 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
24
Bore Type
Finished Bore
Pitch
1/2 in
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Number of Rows
2
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.