
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1.188 in Bore Dia., 26 # of Teeth
Mfr # D40BS26 X 1 3/16
Zoro # G409924522
product price:Â $63.59
/eaKey Features
Industry Chain Size
40-2
Material
Steel
Number of Teeth
26
Outside Dia.
4.418 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS26 X 1 3/16
Zoro #
G409924522
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Outside Dia.
4.418 in
Bore Dia. (In.)
1.188 in
Pitch Dia.
4.148 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
26
Bore Type
Finished Bore
Bushing Code
No Bushing
Pitch
1/2 in
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No
Number of Rows
2
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.