Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 1/2 in Bore Dia., 12 # of Teeth

  • Mfr # D40BS12H X 1/2

  • Zoro # G209924517


product price:  $36.49
/ea

Key Features

Industry Chain Size
40-2
Outside Dia.
2.166 in
Material
Steel
Number of Rows
2
Bore Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS12H X 1/2
Zoro #
G209924517
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Outside Dia.
2.166 in
Bore Dia. (In.)
1/2 in
Pitch Dia.
1.932 in

Details

Material
Steel
Number of Rows
2
Item
Roller Chain Sprocket
Pitch
1/2 in
Bushing Code
No Bushing
Hardened Teeth
Yes
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Number of Teeth
12
Keyway
No
Chain Type
ANSI Roller Chain

Description

Sprocket, Double, 1/2-in. Pitch, 12 Hardened Teeth, 1/2-in. Finished Bore with Set Screws, No Keyway

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.