
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 26 # of Teeth
Mfr # D40BS26 X 7/8
Zoro # G609924346
product price: $64.79
/eaKey Features
Industry Chain Size
40-2
Material
Steel
Number of Teeth
26
Bore Type
Finished Bore
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS26 X 7/8
Zoro #
G609924346
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
26
Bore Type
Finished Bore
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Hardened Teeth
No
Number of Rows
2
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.