Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 5/8 in Bore Dia., 25 # of Teeth

  • Mfr # D40BS25H X 5/8

  • Zoro # G509924545


product price:  $63.15
/ea

Key Features

Industry Chain Size
40-2
Material
Steel
Number of Teeth
25
Bore Type
Finished Bore
Outside Dia.
4.258 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40BS25H X 5/8
Zoro #
G509924545
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Outside Dia.
4.258 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
3.989 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
25
Bore Type
Finished Bore
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Pitch
1/2 in
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.