
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 5/8 in Bore Dia., 30 # of Teeth
Mfr # D40BS30 X 5/8
Zoro # G709924352
product price:Â $76.25
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40-2
Outside Dia.
5.057 in
Keyway
Yes
Pitch
1/2 in
Hardened Teeth
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS30 X 5/8
Zoro #
G709924352
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Outside Dia.
5.057 in
Pitch Dia.
4.783 in
Bore Dia. (In.)
5/8 in
Details
Keyway
Yes
Pitch
1/2 in
Hardened Teeth
No
Item
Roller Chain Sprocket
Number of Teeth
30
Bushing Code
No Bushing
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Material
Steel
Number of Rows
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.