
Roller Chain Sprocket, Finished Bore, 40-2 Chain Size, 7/8 in Bore Dia., 14 # of Teeth
Mfr # D40BS14H X 7/8
Zoro # G309924523
product price:Â $37.45
/eaKey Features
Industry Chain Size
40-2
Outside Dia.
2.49 in
Hardened Teeth
Yes
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D40BS14H X 7/8
Zoro #
G309924523
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40-2
Outside Dia.
2.49 in
Bore Dia. (In.)
7/8 in
Pitch Dia.
2.247 in
Details
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Bore Type
Finished Bore
Material
Steel
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Number of Teeth
14
Number of Rows
2
Pitch
1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.