
Roller Chain Sprocket, Finished Bore, 40 Chain Size, 1 in Bore Dia., 45 # of Teeth
Mfr # 40BS45 X 1
Zoro # G909924558
product price: $75.45
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Outside Dia.
7.45 in
Keyway
Yes
Bore Dia. (In.)
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40BS45 X 1
Zoro #
G909924558
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
7.45 in
Bore Dia. (In.)
1 in
Pitch Dia.
7.168 in
Details
Keyway
Yes
Material
Steel
Item
Roller Chain Sprocket
Hardened Teeth
No
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Number of Rows
1
Pitch
1/2 in
Bore Type
Finished Bore
Number of Teeth
45
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.