Roller Chain Sprocket, Finished Bore, 40 Chain Size, 1/2 in Bore Dia., 13 # of Teeth

  • Mfr # 40BS13H X 1/2

  • Zoro # G009924359


product price:  $12.25
/ea

Key Features

Industry Chain Size
40
Outside Dia.
2.328 in
Keyway
No
Bore Dia. (In.)
1/2 in
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS13H X 1/2
Zoro #
G009924359
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.328 in
Bore Dia. (In.)
1/2 in
Pitch Dia.
2.089 in

Details

Keyway
No
Pitch
1/2 in
Bore Type
Finished Bore
Hardened Teeth
Yes
Number of Rows
1
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Material
Steel
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Number of Teeth
13

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.