
Roller Chain Sprocket, Finished Bore, 40 Chain Size, 7/8 in Bore Dia., 32 # of Teeth
Mfr # 40BS32H X 7/8
Zoro # G509924521
product price:Â $55.49
/eaKey Features
Industry Chain Size
40
Material
Steel
Number of Teeth
32
Outside Dia.
5.376 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40BS32H X 7/8
Zoro #
G509924521
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
5.376 in
Bore Dia. (In.)
7/8 in
Pitch Dia.
5.101 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
32
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Pitch
1/2 in
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Keyway
Yes
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.