
Roller Chain Sprocket, Finished Bore, 41 Chain Size, 1 in Bore Dia., 30 # of Teeth
Mfr # 41BS30H X 1
Zoro # G609924575
product price: $51.89
/eaKey Features
Industry Chain Size
41
Material
Steel
Number of Teeth
30
Outside Dia.
5.057 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41BS30H X 1
Zoro #
G609924575
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
41
Outside Dia.
5.057 in
Bore Dia. (In.)
1 in
Pitch Dia.
4.783 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
30
Bore Type
Finished Bore
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Pitch
1/2 in
Hardened Teeth
Yes
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.