
Roller Chain Sprocket, Finished Bore, 41 Chain Size, 1/2 in Bore Dia., 13 # of Teeth
Mfr # 41BS13H X 1/2
Zoro # G909924480
product price:Â $10.55
/eaKey Features
Industry Chain Size
41
Outside Dia.
2.328 in
Number of Rows
1
Pitch Dia.
2.089 in
Keyway
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41BS13H X 1/2
Zoro #
G909924480
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
41
Outside Dia.
2.328 in
Pitch Dia.
2.089 in
Bore Dia. (In.)
1/2 in
Details
Number of Rows
1
Keyway
No
Hardened Teeth
Yes
Material
Steel
Number of Teeth
13
Item
Roller Chain Sprocket
Bushing Code
No Bushing
Bore Type
Finished Bore
Sprocket Hub Type
B-Hub One Side
Pitch
1/2 in
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.