
Roller Chain Sprocket, Finished Bore, 41 Chain Size, 3/4 in Bore Dia., 28 # of Teeth
Mfr # 41BS28H X 3/4
Zoro # G909924565
product price:Â $42.55
/eaKey Features
Industry Chain Size
41
Outside Dia.
4.738 in
Number of Teeth
28
Bore Type
Finished Bore
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41BS28H X 3/4
Zoro #
G909924565
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
41
Outside Dia.
4.738 in
Pitch Dia.
4.465 in
Bore Dia. (In.)
3/4 in
Details
Item
Roller Chain Sprocket
Number of Teeth
28
Bore Type
Finished Bore
Bushing Code
No Bushing
Material
Steel
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Number of Rows
1
Keyway
Yes
Pitch
1/2 in
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.