
Roller Chain Sprocket, Finished Bore, 50-2 Chain Size, 1-1/4 in Bore Dia., 18 # of Teeth
Mfr # D50BS18H X 1 1/4
Zoro # G609924483
product price:Â $57.49
/eaKey Features
Industry Chain Size
50-2
Material
Steel
Number of Teeth
18
Outside Dia.
3.919 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50BS18H X 1 1/4
Zoro #
G609924483
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50-2
Outside Dia.
3.919 in
Bore Dia. (In.)
1-1/4 in
Pitch Dia.
3.599 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Finished Bore
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Number of Rows
2
Keyway
Yes
Pitch
5/8 in
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.