
Roller Chain Sprocket, Finished Bore, 50-2 Chain Size, 1 in Bore Dia., 30 # of Teeth
Mfr # D50BS30 X 1
Zoro # G209924487
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
50-2
Outside Dia.
6.321 in
Hardened Teeth
No
Number of Teeth
30
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50BS30 X 1
Zoro #
G209924487
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50-2
Outside Dia.
6.321 in
Bore Dia. (In.)
1 in
Pitch Dia.
5.979 in
Details
Hardened Teeth
No
Number of Teeth
30
Bushing Code
No Bushing
Bore Type
Finished Bore
Keyway
Yes
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Pitch
5/8 in
Material
Steel
Chain Type
ANSI Roller Chain
Number of Rows
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.