
Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1-1/2 in Bore Dia., 24 # of Teeth
Mfr # 50BS24H X 1 1/2
Zoro # G009924458
product price:Â $45.15
/eaKey Features
Industry Chain Size
50
Outside Dia.
5.123 in
Sprocket Hub Type
B-Hub One Side
Pitch
5/8 in
Bore Dia. (In.)
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS24H X 1 1/2
Zoro #
G009924458
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
5.123 in
Bore Dia. (In.)
1-1/2 in
Pitch Dia.
4.788 in
Details
Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprocket
Pitch
5/8 in
Keyway
Yes
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Number of Teeth
24
Bore Type
Finished Bore
Material
Steel
Bushing Code
No Bushing
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.