Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1-1/2 in Bore Dia., 32 # of Teeth

  • Mfr # 50BS32H X 1 1/2

  • Zoro # G509924484


product price:  $62.89
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth
32
Bore Type
Finished Bore
Outside Dia.
6.721 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS32H X 1 1/2
Zoro #
G509924484
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
6.721 in
Bore Dia. (In.)
1-1/2 in
Pitch Dia.
6.376 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
32
Bore Type
Finished Bore
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Keyway
Yes
Number of Rows
1
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Pitch
5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.