Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1-1/2 in Bore Dia., 60 # of Teeth

  • Mfr # 50BS60 X 1 1/2

  • Zoro # G209924357


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Outside Dia.
12.301 in
Bore Dia. (In.)
1-1/2 in
Bore Type
Finished Bore
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS60 X 1 1/2
Zoro #
G209924357
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
12.301 in
Bore Dia. (In.)
1-1/2 in
Pitch Dia.
11.942 in

Details

Bore Type
Finished Bore
Number of Rows
1
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No
Bushing Code
No Bushing
Pitch
5/8 in
Keyway
Yes
Chain Type
ANSI Roller Chain
Material
Steel
Number of Teeth
60

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.