
Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1-3/8 in Bore Dia., 30 # of Teeth
Mfr # 50BS30H X 1 3/8
Zoro # G709924574
product price:Â $63.35
/eaKey Features
Industry Chain Size
50
Outside Dia.
6.321 in
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS30H X 1 3/8
Zoro #
G709924574
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
6.321 in
Pitch Dia.
5.979 in
Bore Dia. (In.)
1-3/8 in
Details
Bushing Code
No Bushing
Chain Type
ANSI Roller Chain
Bore Type
Finished Bore
Item
Roller Chain Sprocket
Pitch
5/8 in
Number of Rows
1
Keyway
Yes
Material
Steel
Number of Teeth
30
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.