
Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1.438 in Bore Dia., 21 # of Teeth
Mfr # 50BS21H X 1 7/16
Zoro # G509924439
product price:Â $34.85
/eaKey Features
Industry Chain Size
50
Material
Steel
Number of Teeth
21
Outside Dia.
4.522 in
Bore Type
Finished Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BS21H X 1 7/16
Zoro #
G509924439
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
4.522 in
Bore Dia. (In.)
1.438 in
Pitch Dia.
4.194 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
21
Bore Type
Finished Bore
Bushing Code
No Bushing
Number of Rows
1
Hardened Teeth
Yes
Pitch
5/8 in
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.