Roller Chain Sprocket, Finished Bore, 50 Chain Size, 3/4 in Bore Dia., 26 # of Teeth

  • Mfr # 50BS26H X 3/4

  • Zoro # G309924547


product price:  $43.69
/ea

Key Features

Industry Chain Size
50
Outside Dia.
5.523 in
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS26H X 3/4
Zoro #
G309924547
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.523 in
Pitch Dia.
5.185 in
Bore Dia. (In.)
3/4 in

Details

Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Number of Teeth
26
Bore Type
Finished Bore
Hardened Teeth
Yes
Bushing Code
No Bushing
Number of Rows
1
Item
Roller Chain Sprocket
Pitch
5/8 in
Keyway
Yes
Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.