
Roller Chain Sprocket, Finished Bore, 50 Chain Size, 5/8 in Bore Dia., 19 # of Teeth
Mfr # 50BS19H X 5/8
Zoro # G909924503
product price:Â $29.35
/eaKey Features
Industry Chain Size
50
Outside Dia.
4.121 in
Number of Rows
1
Bore Dia. (In.)
5/8 in
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS19H X 5/8
Zoro #
G909924503
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50
Outside Dia.
4.121 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
3.798 in
Details
Number of Rows
1
Hardened Teeth
Yes
Number of Teeth
19
Material
Steel
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Keyway
Yes
Pitch
5/8 in
Item
Roller Chain Sprocket
Bore Type
Finished Bore
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.